Zoro Homepage

Safety Switch, NEMA 1, Indoor, Steel

  • Mfr # HFC323N

  • Zoro # G116058718


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Current Rating
100 A
Environment
Indoor
Enclosure Type
NEMA 1
Voltage
240 V
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFC323N
Zoro #
G116058718
UPC #
78364349083
Country of Origin
Mexico

Details

Item
Safety Switch
Current Rating
100 A
Environment
Indoor
Enclosure Type
NEMA 1
Voltage
240 V
Housing Material
Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.