Safety Switch, NEMA 3R, Outdoor, 18-8 Stainless Steel

  • Mfr # HFC362NR

  • Zoro # G916058710


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
Environment
Outdoor
Enclosure Type
NEMA 3R
Voltage
600 V
Housing Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HFC362NR
Zoro #
G916058710
UPC #
78364351107
Country of Origin
Mexico

Details

Item
Safety Switch
Current Rating
60 A
Environment
Outdoor
Enclosure Type
NEMA 3R
Voltage
600 V
Housing Material
18-8 Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.