Safety Switch, Nonfusible, NEMA 4X, Outdoor, 18-8 Stainless Steel
- Mfr # HNF661S
- Zoro # G216097488
product price:Â
$
9,566.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Nonfusible
Contact Form
6PST
Current Rating
30 A
Environment
Outdoor
Enclosure Type
NEMA 4X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HNF661S
- Zoro #
- G216097488
- UPC #
- 78364348860
- Country of Origin
- Mexico
- Item
- Safety Switch
- Protection Method
- Nonfusible
- Contact Form
- 6PST
- Current Rating
- 30 A
- Environment
- Outdoor
- Enclosure Type
- NEMA 4X
- Voltage
- 600 V
- Housing Material
- 18-8 Stainless Steel
- Standards
- UL98
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.