Safety switch with tumbler with magnet monitoring Locking force 1300 N
- Mfr # 3SE5324-0SD21-1AE4
- Zoro # G715871350
product price:Â
$
501.99
/ea
Free Shipping & Returns
Key Features
Contact Form
8P
Voltage
24 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SE5324-0SD21-1AE4
- Zoro #
- G715871350
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Safety Switch
- Contact Form
- 8P
- Voltage
- 24 V
Description
Safety switch with tumbler,with magnet monitoring Locking force 1300 N,for SIMATIC ET200eco PN, 5 approach directions, spring-locked, magnet voltage 24 V DC, monitoring 1 x door, monitoring 1 x interlock, wired with M12 connector, 8-pole, PIN1=11, PIN2=12, PIN3=41, PIN4=42, PIN5=n.a., PIN6=n.a. PIN7=E1, PIN8=E2 Actuator 3SE5000-0AV0. /-0AW.. must be ordered separately. Connection accessories, e.g. for SIMATIC ET200eco PN-F: Y cable 6ES7194-6KC00-0XA0 Cable 8-pole 3SX5601-3SV18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.