SCALANCE XC224-4C G manageable Layer 2 IE switch IEC 62443-4-2

  • Mfr # 6GK5224-4GS00-2AC2

  • Zoro # G116047002


product price: $5,999.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6GK5224-4GS00-2AC2
Zoro #
G116047002
UPC #
-
Country of Origin
Germany

Description

SCALANCE XC224-4C G manageable Layer 2 IE switch, IEC 62443-4-2 certified, Full gigabit, 20x 10/100/1000 Mbps RJ45 ports, 4x 1000 Mbps combo ports either 1000 Mbps/ SFPs or 10/100/1000 Mbps RJ45 ports can be used, 1x console port, diagnostics LED, redundant power supply, temperature range -40 °C to +70 °C, assembly: DIN rail/S7 mounting rail/wall, redundancy functions, office features RSTP, VLAN,..., PROFINET IO device, Ethernet/IP-compliant, C-PLUG slot, IEEE 1588v2 PTP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.