Zoro Homepage

SCHUKO socket outlet 16 A yellow according to DIN VDE 0620 for installation in

  • Mfr # 5TE6810

  • Zoro # G616049711


product price: $13.65
/ea
Sold in multiples of 27 for $368.55

Key Features

IP Rating
IP20
Voltage Rating
230 V
Current Rating
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TE6810
Zoro #
G616049711
UPC #
-
Country of Origin
Germany

Details

IP Rating
IP20
Voltage Rating
230 V
Current Rating
16 A

Description

SCHUKO socket outlet 16 A yellow according to DIN VDE 0620 for installation in distribution boards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products