Zoro Homepage

Selector Switch, 22 mm, 1NO/1NC, White

  • Mfr # 3SU1150-2BF60-1FA0

  • Zoro # G3040760


product price: $42.39
/ea

Key Features

Action
Maintained/Maintained
Size
22 mm
Basic Material
Metal
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Type of Operator
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1150-2BF60-1FA0
Zoro #
G3040760
UPC #
804766359217
Country of Origin
Czechia

Dimensions

Size
22 mm
Overall Height
1.65 in
Overall Width
5.5 in
Overall Depth
7 in
Panel Cutout Diameter
22 mm

Details

Action
Maintained/Maintained
Basic Material
Metal
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Type of Operator
Lever
Lamp Type
No Lamp Module Included
Operator Head Material
Plastic
Color
White
Cam
No Cam Included
Contact Form
1NO/1NC
Item
Selector Switch
Contact Rating
10A @ 600V AC, 1A @ 600V DC
Position
2
Bezel Material
Metal
Key Removal
No Key
Bezel Color
Silver
IP Rating
IP20, IP66, IP67, IP69, IP69K
Switch Operation @ Position A
XO
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position C
No Third Position
NEMA Contact Rating Designation
A600/R300
Switch Operation @ Position B
OX
Standards
REACH Art. 33, RoHS, WEEE (2012/19/EU)
Lamp Module Type
No Lamp Module Included
Series
3SU1150
AC Contact Rating
10 A @ 600 V
DC Contact Rating
1 A @ 600 V
Switching function latching
Yes
Number of switch positions
2
Type of control element
Toggle
Spring-return
No
Number of contacts as normally open contact
1
Degree of protection (IP)
IP67/IP69K
Type of electric connection
Screw connection
Number of contacts as normally closed contact
1
Suitable for illumination
Yes
With front ring
Yes
Colour button
White
Number of contacts as change-over contact
0
Operator Head Color
Black/White
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Contact Block Material
Metal
Switch Function @ 3rd Position
No Third Position
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 2nd Position
On
Switch Function @ 1st Position
Off
Number of Positions
2
Hazardous Location Specification
Not Rated
Operator Head Type
Short-Handled Knob
Operator Illumination
Illuminated

Description

Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color White, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Metal, Bezel Color Silver, Contact Rating 10A @ 600V AC, 1A @ 600V DC, NEMA Contact Rating Designation A600/R300, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP20, IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position A XO, Switch Operation @ Position B OX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.