Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selector Switch, 22 mm, 2NO/2NC, White

  • Mfr # 3SU1100-2BL60-1LA0

  • Zoro # G3040620


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Action
Maintained/Maintained/Maintained
Size
22 mm
Basic Material
Plastic
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Type of Operator
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1100-2BL60-1LA0
Zoro #
G3040620
UPC #
804766335310
Country of Origin
Czechia

Dimensions

Size
22 mm
Overall Width
1.5 in
Overall Height
1.6 in
Overall Depth
2 in
Panel Cutout Diameter
22 mm

Details

Action
Maintained/Maintained/Maintained
Basic Material
Plastic
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Type of Operator
Lever
Lamp Type
No Lamp Module Included
Cam
No Cam Included
Color
White
Operator Head Material
Plastic
Contact Form
2NO/2NC
Contact Rating
10A @ 600V AC, 1A @ 600V DC
Item
Selector Switch
Position
3
Bezel Color
Black
Bezel Material
Plastic
Key Removal
No Key
IP Rating
IP20, IP66, IP67, IP69, IP69K
Switch Operation @ Position C
XOXO
Switch Operation @ Position A
XOXO
Switch Operation @ Position D
No Fourth Position
Standards
REACH Art. 33, RoHS, WEEE (2012/19/EU)
NEMA Contact Rating Designation
A600/R300
Switch Operation @ Position B
OXOX
Lamp Module Type
No Lamp Module Included
DC Contact Rating
1 A @ 600 V
AC Contact Rating
10 A @ 600 V
Series
3SU1100
Switching function latching
Yes
Type of control element
Toggle
Number of contacts as change-over contact
0
Material front ring
Plastic
Type of electric connection
Screw connection
Degree of protection (IP)
IP67/IP69K
With front ring
Yes
Suitable for illumination
Yes
Number of contacts as normally closed contact
2
Number of switch positions
3
Colour front ring
Black
Number of contacts as normally open contact
2
Spring-return
No
Colour button
White
Operator Illumination
Illuminated
Switch Function @ 3rd Position
On
Switch Function @ 1st Position
On
Operator Head Type
Short-Handled Knob
Switch Function @ 2nd Position
Off
Contact Block Material
Plastic
Switch Function @ 4th Position
No Fourth Position
Operator Head Color
Black/White
Number of Positions
3
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Hazardous Location Specification
Not Rated

Description

Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, 2NO/2NC Contact Form, Type of Operator Lever, Color White, No Key Key Removal, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Bezel Color Black, Contact Rating 10A @ 600V AC, 1A @ 600V DC, NEMA Contact Rating Designation A600/R300, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP20, IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position A XOXO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.