Zoro Homepage

Selector Switch, 22 mm, 2NO/2NC, White

  • Mfr # 3SU1100-2BM60-1LA0

  • Zoro # G3041077


product price: $39.99
/ea

Key Features

Action
Momentary/Momentary/Momentary
Size
22 mm
Basic Material
Plastic
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Type of Operator
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1100-2BM60-1LA0
Zoro #
G3041077
UPC #
804766358951
Country of Origin
Germany

Dimensions

Size
22 mm
Overall Depth
3.96 in
Overall Height
1.57 in
Panel Cutout Diameter
22 mm
Overall Width
1.18 in

Details

Action
Momentary/Momentary/Momentary
Basic Material
Plastic
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Type of Operator
Lever
Lamp Type
No Lamp Module Included
Cam
No Cam Included
Color
White
Operator Head Material
Plastic
Contact Form
2NO/2NC
Contact Rating
10A @ 600V AC, 1A @ 600V DC
Item
Selector Switch
Position
3
Bezel Color
Black
Key Removal
No Key
Bezel Material
Plastic
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position A
XOXO
Switch Operation @ Position B
OXOX
IP Rating
IP20, IP66, IP67, IP69, IP69K
NEMA Contact Rating Designation
A600/R300
Switch Operation @ Position C
XOXO
Standards
REACH Art. 33, RoHS, WEEE (2012/19/EU)
Lamp Module Type
No Lamp Module Included
DC Contact Rating
1 A @ 600 V
AC Contact Rating
10 A @ 600 V
Series
3SU1100
With front ring
Yes
Suitable for illumination
Yes
Number of switch positions
3
Number of contacts as normally closed contact
2
Material front ring
Plastic
Type of electric connection
Screw connection
Spring-return
Yes
Colour button
White
Degree of protection (IP)
IP67/IP69K
Number of contacts as normally open contact
2
Colour front ring
Black
Type of control element
Toggle
Switching function latching
No
Number of contacts as change-over contact
0
Operator Head Color
Black/White
Operator Illumination
Illuminated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Switch Function @ 3rd Position
On
Switch Function @ 2nd Position
Off
Number of Positions
3
Hazardous Location Specification
Not Rated
Switch Function @ 4th Position
No Fourth Position
Contact Block Material
Plastic
Operator Head Type
Short-Handled Knob
Switch Function @ 1st Position
On

Description

Selector Switch, 22 mm, 3 Position, Momentary/Momentary/Momentary Action, 2NO/2NC Contact Form, Type of Operator Lever, Color White, No Key Key Removal, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Bezel Color Black, Contact Rating 10A @ 600V AC, 1A @ 600V DC, NEMA Contact Rating Designation A600/R300, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP20, IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position A XOXO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.