Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selector Switch Operator, 22mm Sz, No Cam

  • Mfr # 3SU1000-5BC01-0AA0

  • Zoro # G3040447


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Action
Momentary/Momentary
Size
22 mm
Basic Material
Metal
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Type of Operator
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1000-5BC01-0AA0
Zoro #
G3040447
UPC #
804766063060
Country of Origin
Czechia

Dimensions

Size
22 mm
Overall Depth
4 in
Panel Cutout Diameter
22 mm
Overall Height
1.25 in
Overall Width
2 in

Details

Action
Momentary/Momentary
Basic Material
Metal
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Type of Operator
Keyed
Cam
No Cam Included
Operator Head Material
Metal
Operator Color
Chrome
Position
2
Item
Keyed Selector Switch
Key Removal
Left
Bezel Color
Black
Bezel Material
Plastic
Key Number
SSG10
Switch Operation @ Position D
No Fourth Position
IP Rating
IP20, IP66, IP67, IP69, IP69K
Switch Operation @ Position B
X
Standards
REACH Art. 33, RoHS, WEEE (2012/19/EU)
Switch Operation @ Position C
No Third Position
Switch Operation @ Position A
O
Series
3SU
Colour front ring
Black
Degree of protection (IP), front side
IP67/IP69K
Suitable for illumination
No
With front ring
Yes
Number of switch positions
2
Colour control element
Silver
Construction type lens
Rectangular
Material front ring
Plastic
Type of control element
Key
Key Removal Position
Left
Switch Function @ 1st Position
Off
Switch Function @ 2nd Position
On
Hazardous Location Specification
Not Rated
Operator Head Type
Keyed
Operator Illumination
Non-Illuminated
Includes Operator Key
Key Included
Operator Head Color
Chrome
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 3rd Position
No Third Position
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Number of Positions
2

Description

Keyed Selector Switch, 22 mm, 2 Position, Momentary/Momentary Action, Keyed Type of Operator, Operator Color Chrome, Key Removal Left, Operator Head Material Metal, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP20, IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards REACH Art. 33, RoHS, WEEE (2012/19/EU), Key Number SSG10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.