Zoro Homepage

Selector Switch Operator, 22mm Sz, No Cam

  • Mfr # 3SU1000-5BF11-0AA0

  • Zoro # G3040453


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Action
Maintained/Maintained
Size
22 mm
Basic Material
Metal
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Type of Operator
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1000-5BF11-0AA0
Zoro #
G3040453
UPC #
804766063084
Country of Origin
Czechia

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm
Overall Depth
4 in
Overall Width
2 in
Overall Height
1.25 in

Description

Keyed Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, Keyed Type of Operator, Operator Color Chrome, Key Removal Any Position, Operator Head Material Metal, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP20, IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards REACH Art. 33, RoHS, WEEE (2012/19/EU), Key Number SSG10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.