Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selector Switch Operator, 22mm Sz, No Cam

  • Mfr # 3SU1002-2BM60-0AA0

  • Zoro # G3039659


product price: $19.99
/ea

Key Features

Action
Momentary/Momentary/Momentary
Size
22 mm
Basic Material
Plastic
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Type of Operator
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1002-2BM60-0AA0
Zoro #
G3039659
UPC #
804766064456
Country of Origin
Czechia

Dimensions

Size
22 mm
Overall Width
4 in
Panel Cutout Diameter
22 mm
Overall Height
0.5 in
Overall Depth
6 in

Details

Action
Momentary/Momentary/Momentary
Basic Material
Plastic
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Type of Operator
Lever
Operator Head Material
Plastic
Cam
No Cam Included
Operator Color
White
Item
Short-Handled Selector Switch
Position
3
Bezel Color
Black
Key Removal
No Key
Bezel Material
Plastic
Switch Operation @ Position B
O
Standards
REACH Art. 33, RoHS, WEEE (2012/19/EU)
Key Number
No Key
Switch Operation @ Position C
X
Switch Operation @ Position A
X
Switch Operation @ Position D
No Fourth Position
IP Rating
IP66, IP67, IP69, IP69K
Series
3SU
Degree of protection (IP), front side
IP67/IP69K
Colour control element
White
Type of control element
Toggle
Construction type lens
Rectangular
Material front ring
Plastic
Number of switch positions
3
With front ring
Yes
Suitable for illumination
Yes
Colour indicator light cap
White
Colour front ring
Black
Switch Function @ 4th Position
No Fourth Position
Operator Illumination
Illuminated
Hazardous Location Specification
Not Rated
Switch Function @ 2nd Position
Off
Operator Head Type
Short-Handled Knob
Number of Positions
3
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Head Color
White
Switch Function @ 1st Position
On
Switch Function @ 3rd Position
On

Description

Short-Handled Selector Switch, 22 mm, 3 Position, Momentary/Momentary/Momentary Action, Lever Type of Operator, Operator Color White, Key Removal No Key, Operator Head Material Plastic, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards REACH Art. 33, RoHS, WEEE (2012/19/EU), Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.