Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selector Switch Operator, 22mm Sz, No Cam

  • Mfr # 3SU1050-5BL21-0AA0

  • Zoro # G3040401


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Action
Maintained/Maintained/Maintained
Size
22 mm
Basic Material
Metal
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Type of Operator
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3SU1050-5BL21-0AA0
Zoro #
G3040401
UPC #
804766068003
Country of Origin
Czechia

Dimensions

Size
22 mm
Overall Depth
6 in
Panel Cutout Diameter
22 mm
Overall Height
0.5 in
Overall Width
4 in

Details

Action
Maintained/Maintained/Maintained
Basic Material
Metal
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Type of Operator
Keyed
Operator Head Material
Metal
Cam
No Cam Included
Operator Color
Chrome
Item
Keyed Selector Switch
Position
3
Bezel Color
Silver
Bezel Material
Metal
Key Removal
Left
Switch Operation @ Position D
No Fourth Position
Key Number
SSG10
Switch Operation @ Position C
X
Switch Operation @ Position B
O
IP Rating
IP20, IP66, IP67, IP69, IP69K
Switch Operation @ Position A
X
Standards
REACH Art. 33, RoHS, WEEE (2012/19/EU)
Series
3SU
Number of switch positions
3
Suitable for illumination
No
Colour control element
Silver
Type of control element
Key
Material front ring
Metal
With front ring
Yes
Construction type lens
Rectangular
Degree of protection (IP), front side
IP67/IP69K
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Number of Positions
3
Key Removal Position
Left
Switch Function @ 1st Position
On
Switch Function @ 3rd Position
On
Includes Operator Key
Key Included
Operator Illumination
Non-Illuminated
Operator Head Color
Chrome
Switch Function @ 4th Position
No Fourth Position
Operator Head Type
Keyed
Switch Function @ 2nd Position
Off

Description

Keyed Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, Keyed Type of Operator, Operator Color Chrome, Key Removal Left, Operator Head Material Metal, Bezel Material Metal, Bezel Color Silver, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP20, IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards REACH Art. 33, RoHS, WEEE (2012/19/EU), Key Number SSG10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.