Zoro Homepage

Selector Switch Operator, Yellow Operator

  • Mfr # 3SU1002-2BL30-0AA0

  • Zoro # G3039467


product price: $13.69
/ea

Key Features

Size
22 mm
Basic Material
Plastic
Type of Operator
Lever
Action
Maintained/Maintained/Maintained
Cam
No Cam Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1002-2BL30-0AA0
Zoro #
G3039467
UPC #
804766064371
Country of Origin
Czechia

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm
Overall Depth
6 in
Overall Height
0.5 in
Overall Width
4 in

Details

Item
Short-Handled Selector Switch
Basic Material
Plastic
Type of Operator
Lever
Action
Maintained/Maintained/Maintained
Cam
No Cam Included
Operator Head Material
Plastic
Operator Color
Yellow
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Position
3
Bezel Material
Plastic
Bezel Color
Black
Lamp Module Voltage
Module Not Included
Lamp Voltage
Module Not Included
Switch Operation @ Position B
O
Switch Operation @ Position A
X
IP Rating
IP66, IP67, IP69, IP69K
Switch Operation @ Position C
X
Standards
REACH Art. 33, RoHS, WEEE (2012/19/EU)
Lamp Module Type
Module Not Included
Replacement Lamp
Not Replaceable
Lamp Type
Led
Series
3SU
Degree of protection (IP), front side
IP67/IP69K
Colour front ring
Black
Construction type lens
Rectangular
Material front ring
Plastic
With front ring
Yes
Number of switch positions
3
Colour control element
Yellow
Type of control element
Toggle
Suitable for illumination
Yes
Colour indicator light cap
Yellow
Operator Head Type
Short-Handled Knob
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Switch Function @ 1st Position
On
Hazardous Location Specification
Not Rated
Operator Head Color
Yellow
Switch Function @ 3rd Position
On
Switch Function @ 2nd Position
Off
Switch Function @ 4th Position
No Fourth Position
Number of Positions
3
Operator Illumination
Illuminated

Description

Short-Handled Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, Lever Type of Operator, Operator Color Yellow, Operator Head Material Plastic, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards REACH Art. 33, RoHS, WEEE (2012/19/EU)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.