Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SelectorSwitch, Illum, 3Pos, 22mm, White

  • Mfr # 3SU11502BM601NA0

  • Zoro # G8183204


product price: $67.45
/ea

Key Features

Size
22 mm
Basic Material
Metal
Type of Operator
Selector Switch
Action
Momentary/Momentary/Momentary
Contact Form
1NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU11502BM601NA0
Zoro #
G8183204
UPC #
804766072284
Country of Origin
Germany

Dimensions

Size
22 mm
Overall Width
1 in
Overall Height
0.5 in
Panel Cutout Diameter
22 mm
Overall Depth
2 in

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Selector Switch
Action
Momentary/Momentary/Momentary
Contact Form
1NO
Operator Head Material
Plastic
Cam
No Cam Included
Color
Black, Gray, White
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Position
3
Bezel Color
Silver
DC Contact Rating
5 A @ 500 V
IP Rating
IP20, IP66, IP67, IP69, IP69K
Lamp Type
No Lamp Module Included
Series
3SU1150
Lamp Module Type
No Lamp Module Included
Standards
REACH Art. 33, RoHS, WEEE (2012/19/EU)
Includes
Holder
AC Contact Rating
10 A @ 500 V
With front ring
Yes
Number of contacts as change-over contact
0
Type of control element
Toggle
Number of contacts as normally closed contact
0
Number of contacts as normally open contact
2
Colour button
White
Suitable for illumination
Yes
Type of electric connection
Screw connection
Spring-return
Yes
Degree of protection (IP)
IP67/IP69K
Number of switch positions
3
Switching function latching
No
Switch Function @ 4th Position
No Fourth Position
Operator Illumination
Illuminated
Operator Head Type
Short-Handled Knob
Operator Head Color
White
Switch Function @ 3rd Position
On
Hazardous Location Specification
Not Rated
Contact Block Material
Metal
Switch Function @ 2nd Position
Off
Switch Function @ 1st Position
On
Number of Positions
3
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X

Description

Selector Switch, 22 mm, 3 Position, Momentary/Momentary/Momentary Action, 1NO Contact Form, Type of Operator Selector Switch, Color Black, Gray, White, Operator Head Material Plastic, Basic Material Metal, Bezel Color Silver, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP20, IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards REACH Art. 33, RoHS, WEEE (2012/19/EU), Includes Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.