Zoro Homepage

Semiconductor relay 1-phase 3RF2 Width 22.5 mm

  • Mfr # 3RF2120-2AA45

  • Zoro # G015919004


product price: $70.35
/ea
Sold in multiples of 6 for $422.10

Key Features

Electrical Connection
Spring Terminal
Current Rating
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RF2120-2AA45
Zoro #
G015919004
UPC #
-
Country of Origin
Germany

Details

Item
Relay
Electrical Connection
Spring Terminal
Current Rating
20 A

Description

Semiconductor relay, 1-phase 3RF2 Width 22.5 mm, 20 A 48-600 V / 4-30 V DC Spring-type terminal Blocking voltage 1200 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.