Zoro Homepage

Sensor, 1 A, 4-5/16 in Overall H

  • Mfr # QXA2101

  • Zoro # G310043985


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Includes
39 in Cable
Application
Humidity Monitoring
Standards
EU, RoHS Compliant
Product Type
Room Humidity Sensor
Overall Depth
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QXA2101
Zoro #
G310043985
UPC #
7612914108913
Country of Origin
Germany

Dimensions

Overall Depth
45 in
Overall Width
1 1/2 in
Overall Height
4 1/4 in
Overall Length
4 5/8 in

Details

Includes
39 in Cable
Item
Sensor
Application
Humidity Monitoring
Standards
EU, RoHS Compliant
Product Type
Room Humidity Sensor
Relative Humidity Range
90% to 100%
Measurement Type
Single
Output
24V AC
Housing Material
Plastic
For Use With Building Automation Systems
Building Automation System Compatible
Relative Humidity Accuracy
95 +/-4% RH
Electrical Connection Type
Screw Terminals
Housing Color
White
Display Type
None
Sensing Element Type
All-Polymer
Current Rating
1 A

Description

Sensor, Display Type None, Sensing Element Type All-Polymer, Mounting Location Remote, Output 24V AC, Housing Material Plastic, Housing Color White, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, Measurement Type Single, Relative Humidity Accuracy 95 +/-4 Percent RH, Overall Length 4 5/8 in, Overall Width 1 1/2 in, Overall Height 4 1/4 in, Relative Humidity Range 90 Percent to 100 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.