Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SENTRON cylindrical fuse holder

  • Mfr # 3NW7034-1

  • Zoro # G716108523


product price: $173.99
/ea
Sold in multiples of 2 for $347.98
Free Shipping & Returns

Key Features

Visual Indication
LED signal detector
Mounting Style
DIN rail
Body Height
1.970000000 in
Number of Poles
3
Body Length
3.740000000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NW7034-1
Zoro #
G716108523
UPC #
-
Country of Origin
Germany

Dimensions

Body Height
1.970000000 in
Body Length
3.740000000 in

Details

Visual Indication
LED signal detector
Mounting Style
DIN rail
Number of Poles
3
Voltage Rating
690 V

Description

SENTRON, cylindrical fuse holder, 10x38 mm, 3-pole, In: 32 A, Un AC: 690 V, LED signal detector, compact version

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.