Zoro Homepage

SENTRON cylindrical fuse holder

  • Mfr # 3NW7131

  • Zoro # G316108589


product price: $138.99
/ea
Sold in multiples of 3 for $416.97
Free Shipping & Returns

Key Features

Voltage Rating
690 V
Mounting Style
DIN rail
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NW7131
Zoro #
G316108589
UPC #
-
Country of Origin
Germany

Details

Voltage Rating
690 V
Mounting Style
DIN rail
Number of Poles
3

Description

SENTRON, cylindrical fuse holder, 14x51 mm, 3-pole, In: 50 A, Un AC: 690 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.