Zoro Homepage

SENTRON fuse holder

  • Mfr # 3NW7531-7HG

  • Zoro # G516108488


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
600 V
Number of Poles
3
UL Class
J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NW7531-7HG
Zoro #
G516108488
UPC #
-
Country of Origin
Germany

Details

Voltage Rating
600 V
Number of Poles
3
UL Class
J

Description

SENTRON, fuse holder, Class J, 3-pole, In: 200 A, Un AC: 600 V, mounting on mounting plate, respect national installation rules!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.