
SENTRON fuse holder
Mfr # 3NW7531-8HG
Zoro # G616108456
product price: $1,345.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Voltage Rating
600 V
UL Class
J
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3NW7531-8HG
Zoro #
G616108456
UPC #
-
Country of Origin
Germany
Details
Number of Poles
3
Voltage Rating
600 V
UL Class
J
Description
SENTRON, fuse holder, Class J, 3-pole, In: 400 A, Un AC: 600 V, mounting on mounting plate, respect national installation rules!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.