Zoro Homepage

SENTRON Fuse switch disconnector 3NP1

  • Mfr # 3NP1133-1JC22

  • Zoro # G715865212


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Current Rating
160 A
For Fuse Class
NH00, NH001
Voltage
690 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NP1133-1JC22
Zoro #
G715865212
UPC #
-
Country of Origin
Germany

Details

Item
Safety Switch
Protection Method
Fusible
Current Rating
160 A
For Fuse Class
NH00, NH001
Voltage
690 V

Description

SENTRON, Fuse switch disconnector 3NP1, 3-pole, NH00, 160 A, for Rittal busbar system 60 mm, Box terminal, Fuse monitoring: electronic EFM10, Cover level 32/70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.