Zoro Homepage

SENTRON Fuse switch disconnector 3NP1

  • Mfr # 3NP1143-1DA20

  • Zoro # G415864898


product price: $356.99
/ea
Sold in multiples of 2 for $713.98
Free Shipping & Returns

Key Features

Protection Method
Fusible
Current Rating
250 A
For Fuse Class
NH0, NH2
Voltage
690 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NP1143-1DA20
Zoro #
G415864898
UPC #
-
Country of Origin
Germany

Details

Item
Safety Switch
Protection Method
Fusible
Current Rating
250 A
For Fuse Class
NH0, NH2
Voltage
690 V

Description

SENTRON, Fuse switch disconnector 3NP1, 3-pole, NH1, 250 A, for assembly and installation on mounting plate, Box terminal, Cover level 70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.