Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SENTRON Fuse switch disconnector 3NP1

  • Mfr # 3NP1163-1DA10

  • Zoro # G715865076


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Current Rating
630 A
Voltage
690 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NP1163-1DA10
Zoro #
G715865076
UPC #
-
Country of Origin
Germany

Details

Item
Safety Switch
Protection Method
Fusible
Current Rating
630 A
Voltage
690 V

Description

SENTRON, Fuse switch disconnector 3NP1, 3-pole, NH3, 630 A, for assembly and installation on mounting plate, flat terminal, cover level 70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.