Shop SIEMENS
See all product information
Create Account
SENTRON Miniature Circuit Breaker, 1-Pole, 10A, C-Curve, 240V, 14kA, UL 489
- Mfr # 5SJ4110-7HG41
- Zoro # G523560293
product price:Â
$
81.65
/ea
Key Features
Material
Thermoplastic housing with metal internal components
Depth
3.3 in
Application
Infrastructure and industrial circuit protection
Width
0.91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5SJ4110-7HG41
- Zoro #
- G523560293
- UPC #
- 754554938776
- Country of Origin
- Unknown
- Item
- Circuit Breaker
- Material
- Thermoplastic housing with metal internal components
- Application
- Infrastructure and industrial circuit protection
Dimensions
- Depth
- 3.3 in
- Width
- 0.91 in
Description
The Siemens SENTRON 5SJ4110-7HG41 miniature circuit breaker provides reliable overload and short-circuit protection for infrastructure and industrial applications. This 1-pole, C-curve breaker is rated at 10 amps with a 14 kA interrupting capacity and is designed in accordance with UL 489 requirements. Featuring a compact DIN-rail mount design, touch-safe terminals, and durable construction, it delivers dependable circuit protection in control panels and distribution systems.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.