
SENTRON Switch disconnector 3LD
Mfr # 3LD2044-1TL53
Zoro # G415874156
product price: $128.99
/eaSold in multiples of 4 for $515.96
Free Shipping & Returns
Key Features
Current Rating
16 A
Handle Type
Rotary Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3LD2044-1TL53
Zoro #
G415874156
UPC #
-
Country of Origin
Germany
Details
Item
Safety Switch
Current Rating
16 A
Handle Type
Rotary Handle
Description
SENTRON, Switch disconnector 3LD, emergency switching-off switch, 4- pole, Iu: 16 A, operating power / at AC-23 A 400 V: 7.5 kW, floor mounting with door coupling, rotary operating mechanism, Red / yellow, central mounting 22.5 mm of the handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.