
SENTRON Switch disconnector 3LD
Mfr # 3LD2054-2EP53
Zoro # G715874252
product price: $86.85
/eaSold in multiples of 5 for $434.25
Free Shipping & Returns
Key Features
Current Rating
16 A
Voltage
690 V
Handle Type
Rotary Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3LD2054-2EP53
Zoro #
G715874252
UPC #
-
Country of Origin
Germany
Details
Item
Safety Switch
Current Rating
16 A
Voltage
690 V
Handle Type
Rotary Handle
Description
SENTRON, Switch disconnector 3LD, emergency switching-off switch, 4- pole, Iu: 16 A, operating power / at AC-23 A 400 V: 7.5 kW, front-mounted, 1 NC, 1 NO, rotary operating mechanism, Red / yellow, Central mounting 22.5 mm of the handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.