
SENTRON Switch disconnector 3LD
Mfr # 3LD2164-1TC53
Zoro # G215874202
product price: $99.99
/eaSold in multiples of 4 for $399.96
Free Shipping & Returns
Key Features
Current Rating
25 A
Handle Type
Rotary Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3LD2164-1TC53
Zoro #
G215874202
UPC #
-
Country of Origin
Germany
Details
Item
Safety Switch
Current Rating
25 A
Handle Type
Rotary Handle
Description
SENTRON, Switch disconnector 3LD, emergency switching-off switch, 4- pole, 25 A, operating power at AC-23 A at 400 V: 9.5 kW, molded-plastic encapsulation for metric cable gland, rotary operating mechanism, red/yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.