SENTRON Switch disconnector 3LD
- Mfr # 3LD2165-4VD51
- Zoro # G815874145
product price:Â
$
192.99
/ea
Sold in multiples of 3 for
$578.97
Free Shipping & Returns
Key Features
Current Rating
25 A
Voltage
690 V
Handle Color
Black
Handle Type
Rotary Handle
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3LD2165-4VD51
- Zoro #
- G815874145
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Safety Switch
- Current Rating
- 25 A
- Voltage
- 690 V
- Handle Color
- Black
- Handle Type
- Rotary Handle
- Housing Material
- Plastic
Description
SENTRON, Switch disconnector 3LD, main switch, 6-pole, Iu: 25 A, Operating power / at AC-23 A at 400 V: 9.5 kW, molded-plastic encapsulation for metric screw connection, 1 NC, 1 NO, rotary operating mechanism, black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.