Shop SIEMENS
See all product information
Create Account
SENTRON Switch disconnector 3LD
- Mfr # 3LD2165-4VD53
- Zoro # G315874140
product price:Â
$
172.99
/ea
Sold in multiples of 3 for
$518.97
Free Shipping & Returns
Key Features
Protection Method
Nonfusible
Contact Form
6P
Current Rating
25 A
HP
10 HP @ 480V, 15 HP @ 600V
Voltage
690 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3LD2165-4VD53
- Zoro #
- G315874140
- UPC #
- -
- Country of Origin
- Germany
- Item
- Safety Switch
- Protection Method
- Nonfusible
- Contact Form
- 6P
- Current Rating
- 25 A
- HP
- 10 HP @ 480V, 15 HP @ 600V
- Voltage
- 690 V
- Handle Color
- Red/Yellow
- Handle Type
- Rotary Handle
- Housing Material
- Plastic
Description
SENTRON, Switch disconnector 3LD, emergency switching-off switch, 6- pole, Iu: 25 A, operating power / at AC-23 A 400 V: 9.5 kW, Molded plastic encapsulation for metric cable gland, 1 NC, 1 NO, rotary operating mechanism, red/yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.