Zoro Homepage

SENTRON switch disconnector 3LD

  • Mfr # 3LD2330-0TK13

  • Zoro # G415874286


product price: $724.99
/ea
Free Shipping & Returns

Key Features

Current Rating
160 A
Voltage
690 V
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
3LD2330-0TK13
Zoro #
G415874286
UPC #
-
Country of Origin
Germany

Details

Item
Safety Switch
Current Rating
160 A
Voltage
690 V

Description

SENTRON, switch disconnector 3LD, emergency switching-off switch, 3- pole, Iu: 160 A, operating performance / at AC-23 A at 400 V: 75 kW, installation in distribution boards, knob-operated mechanism, red/yellow, handle direct at the switch