
SENTRON Switch disconnector 3LD
Mfr # 3LD2418-1TL11
Zoro # G115874159
product price: $1,106.99
/ea
Free Shipping & Returns
Key Features
Current Rating
250 A
Voltage
690 V
Handle Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3LD2418-1TL11
Zoro #
G115874159
UPC #
-
Country of Origin
Germany
Details
Item
Safety Switch
Current Rating
250 A
Voltage
690 V
Handle Color
Black
Description
SENTRON, Switch disconnector 3LD, main switch, 4-pole, Iu=250 A, Operating power / at AC-23 A at 400 V: 132 kW, floor mounting with door coupling, knob-operated mechanism, black, 4-hole mounting of the handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.