Zoro Homepage

SENTRON Switch disconnector 3LD

  • Mfr # 3LD2430-0TK13

  • Zoro # G415874125


product price: $857.99
/ea
Free Shipping & Returns

Key Features

Current Rating
250 A
Voltage
690 V
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
3LD2430-0TK13
Zoro #
G415874125
UPC #
-
Country of Origin
Germany

Details

Item
Safety Switch
Current Rating
250 A
Voltage
690 V

Description

SENTRON, Switch disconnector 3LD, emergency switching-off switch, 3- pole, Iu=250 A, operating power / at AC-23 A 400 V: 132 kW, installation in distribution boards, knob-operated mechanism, Red / yellow, handle direct at the switch