Shop SIEMENS
See all product information
Create Account
SENTRON Switch disconnector 3LD
- Mfr # 3LD2524-7UK01
- Zoro # G215874141
product price:Â
$
223.99
/ea
Sold in multiples of 2 for
$447.98
Free Shipping & Returns
Key Features
Protection Method
Nonfusible
Contact Form
3P
Current Rating
63 A
Phase
Three
HP
40 HP @ 480V, 50 HP @ 600V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3LD2524-7UK01
- Zoro #
- G215874141
- UPC #
- -
- Country of Origin
- Germany
- Item
- Safety Switch
- Protection Method
- Nonfusible
- Contact Form
- 3P
- Current Rating
- 63 A
- Phase
- Three
- HP
- 40 HP @ 480V, 50 HP @ 600V
- Voltage
- 690 V
- Handle Color
- Black
- Handle Type
- Rotary Handle
Description
SENTRON, Switch disconnector 3LD, change-over switch, 3-pole, Iu: 63 A, Operating power / at AC-23 A at 400 V: 22 kW, front-mounted, knob-operated mechanism, black, 4-hole mounting of the handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.