Zoro Homepage

SENTRON Switch disconnector 3LD

  • Mfr # 3LD2724-7UK01

  • Zoro # G115874326


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Current Rating
100 A
Voltage
690 V
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LD2724-7UK01
Zoro #
G115874326
UPC #
-
Country of Origin
Germany

Details

Item
Safety Switch
Current Rating
100 A
Voltage
690 V
Handle Color
Black

Description

SENTRON, Switch disconnector 3LD, change-over switch, 3-pole, Iu: 100 A, Operating power / at AC-23 A at 400 V: 37 kW, front-mounted, knob-operated mechanism, black, 4-hole mounting of the handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.