
set rotary operating mechanism, rotary operating mechanism black, for molded
Mfr # 3LD9224-1GH
Zoro # G816049740
product price: $23.25
/eaSold in multiples of 16 for $372.00
Key Features
Operator
Rotary
NEMA Enclosure Rating
NEMA 1, NEMA 3R, NEMA 4X, NEMA 12
Standards
CE, UL Listed
Number of Poles
3
Terminal Connection Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3LD9224-1GH
Zoro #
G816049740
UPC #
-
Country of Origin
Germany
Details
Operator
Rotary
Item
Accessory
NEMA Enclosure Rating
NEMA 1, NEMA 3R, NEMA 4X, NEMA 12
Standards
CE, UL Listed
Number of Poles
3
Terminal Connection Type
Screw
Description
set rotary operating mechanism, rotary operating mechanism black, for molded plastic encapsulation, lockable in 0-position, incl. enclosure cover, coupling and two enclosure screws. Accessory for switch disconnector 3LD2 in molded plastic enclosure, for 16-32 A, 3-pole and 3-pole + N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.