set rotary operating mechanism, rotary operating mechanism red/yellow

  • Mfr # 3LD9224-3GH

  • Zoro # G416049775


product price: $23.25
/ea
Sold in multiples of 16 for $372.00

Key Features

Number of Poles
3
NEMA Enclosure Rating
NEMA 1, NEMA 3R, NEMA 4X, NEMA 12
Operator
Rotary
Terminal Connection Type
Screw
Standards
CE, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LD9224-3GH
Zoro #
G416049775
UPC #
-
Country of Origin
Germany

Details

Number of Poles
3
NEMA Enclosure Rating
NEMA 1, NEMA 3R, NEMA 4X, NEMA 12
Operator
Rotary
Terminal Connection Type
Screw
Standards
CE, UL Listed
Item
Accessory

Description

set rotary operating mechanism, rotary operating mechanism red/yellow, for molded plastic encapsulation, lockable in 0-position, incl. enclosure cover, coupling and two enclosure screws. Accessory for switch disconnector 3LD2 in molded plastic enclosure, for 16-32 A, 3-pole and 3-pole + N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.