Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Load Center, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase
Mfr # 273572
Zoro # G003999629
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 40
- Amps 200A
- Voltage 120/240V
- Phase 1
Product Information
- Brand Siemens
- MFR # 273572
- Zoro # G003999629
- UPC # 804766703478
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Description
Siemens low voltage plug-on neutral ready standard series assembled load center, main breaker with 40 1-inch spaces allowing max 40 circuits. 1-phase 3-wire system rated 120/240V (200A) 22KAIC. Special features: aluminum bus, grey trim NEMA type 1 enclosure for indoor use.
Features- 200 Amp
- Low voltage plug-on neutral ready standard series assembled load center
- Main breaker with 40 1-inch spaces allowing max 40 circuits
- 1-phase 3-wire system rated 120/240V (200A) 22KAIC
- Aluminum bus, grey trim NEMA type 1 enclosure for indoor use
- Amperage: 200Amp
- Dimension: 16 x 38 x 5 in.
- Country Of Origin: Mexico
- Weight: 41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 63A (783XX9)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 1 Pole, 120/240V AC (QOB130HID)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20U)
- SQUARE D Weathershield (WS380)
- SIEMENS Circuit Breaker Enclosure, E2N, 3 Spaces, 100A, Main Circuit Breaker (E2N1S)
- SIEMENS Load Center, MC, 24 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (MC2442B1200ESV)
- SIEMENS Combination Circuit Breaker Panel, PN, 12 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (PN1224B1100C)
- SIEMENS Combination Circuit Breaker Panel, PN, 30 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (PN3030B1100C)
- SIEMENS Load Center, W0, 4 Spaces, 125A, Main Lug, 1 Phase (W0408ML1125U)
- SIEMENS Circuit Breaker Enclosure, SN, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (SN1224L1125)
- EATON Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125FDP)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures