Zoro Homepage
This item is Discontinued.
Siemens Siemens SUAT111-0GF Ringless Meter Socket, 135 A, 600 V, 1-Phase SUAT111-0GF

Siemens SUAT111-0GF Ringless Meter Socket, 135 A, 600 V, 1-Phase (Discontinued)

  • Mfr # SUAT111-0GF
  • Zoro # G604300114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUAT111-0GF
Zoro #
G604300114
UPC #
783643238084
Country of Origin
Mexico

Dimensions

Length
13.4 in
Depth
4.9 in
Width
8.8 in

Details

Item
Meter Socket

Description

Siemens Meter Socket, Type: Ringless, 600 V, 135 A, 1-Phase, 4-Jaw, Feed Type: Overhead, Underground, OH/UG Cable Entry, Number of Positions: 1, Surface Mounting, Copper Alloy, 8.8 in W x 4.9 in H x 13.4 in D Dimensions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.