SIEMENS T3 1/4 Miniature Incandescent Light Bulb
Mfr # 52AACN
Zoro # G3176442
product price: $13.89
/eaKey Features
Voltage
12V AC
Watts
1 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
T3-1/4
Lighting Technology
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52AACN
Zoro #
G3176442
UPC #
783087236325
Country of Origin
Mexico
Details
Item
Incandescent Bulb
Voltage
12V AC
Watts
1 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
T3-1/4
Lighting Technology
Incandescent
Bulb Housing
Glass/Metal
Color Temperature
2700K
Dimmable
No
Rated Life
15,000 hr
Light Technology
Incandescent
Bulb Type
Miniature
Trade Number
52AACN
Average Bulb Life
15,000 hr.
Bulb Primary Application
Push Buttons
Bulb Finish
Clear
Light Color
White
Shatter-Resistant
No
Wattage Equivalency
1W INC
Overall Bulb Shape
T
Overall Bulb Base Type
Miniature Bayonet
Color Rendering Index
95
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass/Metal, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index 95, Color Temperature 2700K, Lumens Not Applicable, Light Technology Incandescent, Shatter-Resistant No, Trade Number 52AACN, Voltage 12V AC, Watts 1 W, Bulb Beam Angle Not Applicable, Rated Life 15,000 hr, Dimmable No, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.