Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SIEMENS T3 1/4 Miniature LED Light Bulb

  • Mfr # 52AEB4

  • Zoro # G6542724


product price: $40.29
/ea

Key Features

Voltage
6 V
Watts
0.06 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
T3-1/4
Bulb Housing
Aluminum/Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52AEB4
Zoro #
G6542724
UPC #
783087236387
Country of Origin
Mexico

Details

Item
Compact LED Bulb
Voltage
6 V
Watts
0.06 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
T3-1/4
Bulb Housing
Aluminum/Plastic
Dimmable
No
Rated Life
25,000 hr
Light Technology
LED
Bulb Primary Application
Push Buttons
Light Appearance
No Rated Color Temp, Yellow
Bulb Type
Miniature
Lighting Technology
LED
Bulb Technology
LED
Average Bulb Life
25,000 hr.
Light Color
Amber
Bulb Amps
15mA
Bulb Power Source
Direct Wired
Bulb Finish
Amber
Shatter-Resistant
No
Rough Service
Yes
Overall Bulb Base Type
Miniature Bayonet
Overall Bulb Shape
T
Trade Number
52AEB4
For Use With
Class 52 Pilot Devices
Amps
15 mA
Includes
BA9s TYPE, Rated 6V AC (15 mA)
Wattage Equivalency
0.06W LED
Dimming Method
No Dimming
Lumen Selectable
No
Dimming Type
No Dimming
Color Selectable
No

Description

Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 6 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Yellow, 15mA Bulb Amps, Average Bulb Life 25,000 hr., Light Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.