SIEMENS T3 1/4 Miniature LED Light Bulb
Mfr # 52AEBB
Zoro # G6830756
product price: $32.69
/eaKey Features
Voltage
6 V
Watts
0.06 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
T3-1/4
Bulb Housing
Aluminum/Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52AEBB
Zoro #
G6830756
UPC #
783087236394
Country of Origin
Mexico
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 6 Voltage, Push Buttons, Bulb Type Miniature, 15mA Bulb Amps, Average Bulb Life 25,000 hr., Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.