Zoro Homepage

SIEMENS T3 1/4 Miniature LED Light Bulb

  • Mfr # 52AED2

  • Zoro # G6775553


product price: $37.99
/ea

Key Features

Voltage
24V AC/DC
Watts
0.28 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
T3-1/4
Bulb Housing
Aluminum/Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52AED2
Zoro #
G6775553
UPC #
783087236417
Country of Origin
Mexico

Details

Item
Compact LED Bulb
Voltage
24V AC/DC
Watts
0.28 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
T3-1/4
Bulb Housing
Aluminum/Plastic
Dimmable
No
Rated Life
25,000 hr
Light Technology
LED
Bulb Amps
15mA
Bulb Technology
LED
Bulb Primary Application
Push Buttons
Lighting Technology
LED
Light Color
Red
Average Bulb Life
25,000 hr.
Bulb Power Source
Direct Wired
Bulb Type
Miniature
Light Appearance
No Rated Color Temp, Red
Rough Service
Yes
Bulb Finish
Frosted
Shatter-Resistant
No
Overall Bulb Base Type
Miniature Bayonet
Includes
BA9s TYPE, Rated 6V AC (15 mA)
Amps
15 mA
For Use With
Class 52 Pilot Devices
Trade Number
52AED2
Wattage Equivalency
0.28W LED
Overall Bulb Shape
T
Lumen Selectable
No
Color Selectable
No
Dimming Method
No Dimming
Dimming Type
No Dimming

Description

Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 24 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 15mA Bulb Amps, Average Bulb Life 25,000 hr., Light Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.