Zoro Homepage

SIMATIC S7-1500 digital input/output module DI16x 24VDC BA

  • Mfr # 6ES7523-1BL00-0AA0

  • Zoro # G716085657


product price: $936.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ES7523-1BL00-0AA0
Zoro #
G716085657
UPC #
-
Country of Origin
Germany

Description

SIMATIC S7-1500 digital input/output module, DI16x 24VDC BA, 16 channels in groups of 16, input delay typ. 3.2 ms input type 3 IEC 61131, DQ16XDC 24V/0.5A BA, 16 channels in groups of 8, 4 A per group, the module supports the safety-oriented shutdown of load groups up to SIL2 according to EN IEC 62061:2021 and Category 2 / PL c according to EN ISO 13849-1:2015. delivery including front connector push-in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.