Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simatic S7 6ES76547HY000XA0

  • Mfr # 6ES7654-7HY00-0XA0

  • Zoro # G408147557


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Depth
30 millimetre
Height
92 millimetre
Width
97 millimetre
Redundancy-compatible present
Yes
Integrated current supply present
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ES7654-7HY00-0XA0
Zoro #
G408147557
UPC #
662643218152
Country of Origin
Germany

Dimensions

Depth
30 millimetre
Height
92 millimetre
Width
97 millimetre

Details

Redundancy-compatible present
Yes
Integrated current supply present
No
Bearing track assembly possible
Yes
max. input voltage with DC
28.8 volt
description of product type
Bus module
Explosion protection categories for gases
ATEX gas-ex-protection, Cat. 3
Manufacturer product root
Bus module
wall mounting/direct mounting possible
Yes
Number of slots
2
Rack-assembly possible
No
max. input current with DC
6 ampere
Front installation possible
Yes
Input voltage, type
DC
Manufacturer product family
S7
min. input voltage with DC
20 volt

Description

6Es76547Hy000Xa0 Simatic S7 Bus Module For Accommodating A YCoupler Including Bus Module Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.