Shop SIEMENS
Additional $115.00 delivery surcharge applies per item.
See details
Create Account
SIMOTICS M compact asynchronous motor 2000 r/min 10.5 kW 50
- Mfr # 1PH8107-1HG02-1BZ2-ZK18Q1BV10
- Zoro # G215953600
product price:Â
$
10,702.99
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
- 1PH8107-1HG02-1BZ2-ZK18Q1BV10
- Zoro #
- G215953600
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS M compact asynchronous motor 2000 r/min 10.5 kW 50 Nm 26 A 355 V forced ventilation, direction of air flow DE -- NDE, IP55 degree of protection incremental encoder HTL 1024 S/R encoder HTL1024S/R with temperature sensor Pt1000 type of construction IM B5 IMV 1, IM V3 shaft with feather key full-key balancing bearing version: standard with fixed bearing vibration severity: R/A shaft and flange accuracy: R radial shaft seal ring DE special connection system GK230/ GK420, hardened special shaft extension AGT-832167