Shop SIEMENS
Create Account
SIMOTICS S-1FK2 HD servo motor M0=9 Nm PN = 2.3 kW at nN=3000 rpm
- Mfr # 1FK2106-3AF00-1SB0
- Zoro # G515949426
product price:Â
$
2,426.99
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
- 1FK2106-3AF00-1SB0
- Zoro #
- G515949426
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FK2 HD servo motor M0=9 Nm, PN = 2.3 kW at nN=3000 rpm 380-480 V, PN = 1.3 kW at nN=1500 rpm 200-240 V, degree of protection IP64, shaft D24x50 mm with feather key, absolute encoder single-turn 22-bit encoder AS22DQC, with DRIVE-CLiQ plug M17, power connector size M23