Shop SIEMENS
Create Account
SIMOTICS S-1FK2 CT servo motor M0=0.64 Nm PN = 0.2 kW at nN=3000 rpm
- Mfr # 1FK2203-2AG11-1MA0
- Zoro # G115950105
product price:Â
$
2,364.99
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
- 1FK2203-2AG11-1MA0
- Zoro #
- G115950105
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FK2 CT servo motor M0=0.64 Nm, PN = 0.2 kW at nN=3000 rpm 200-240 V, with holding brake, degree of protection IP65, shaft D14x30 mm with feather key, absolute encoder 22-bit + 12-bit multiturn encoder AM22DQC, with OCC interface, plug size M12, rotatable