GeneralPurposeMotor, 1/6hp, 1140RPM, 56Z

  • Mfr # 5K559
  • Zoro # G1754085
product price: 
$
214.99
/ea
Free Shipping & Returns

Key Features

RPM Group
1101-1200
Motor Enclosure Design
Open Drip Proof
Motor Bearings
Ball
Motor Shaft Design
Keyed
Length Less Shaft
8 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5K559
Zoro #
G1754085
UPC #
190735345306
Country of Origin
Mexico
RPM Group
1101-1200
Motor Enclosure Design
Open Drip Proof
Motor Bearings
Ball
Motor Shaft Design
Keyed
Phase
Single
Motor Frame Material
Steel
Duty
Continuous
Motor Shaft Rotation
CW/CCW
No. of Speeds
1
Motor Service Factor
1.35
Voltage
115V AC
Motor Thermal Protection
None
Item
General Purpose Motor
Motor Efficiency Group
Standard Efficient
Motor Design
Split-Phase
Nameplate RPM
1,140 RPM
HP
1/6 hp
Motor Application
General Purpose
RPM Range
1,101-1,200
Motor Mounting Type
Cradle Base
Ins. Class
B
Voltage Compatibility
115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 120V AC
Hz
60 Hz
Frame
56Z
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
50 %
Footnotes
31,50
Frame Material
Steel
Standards
CSA (156060), UL (E47479)
Full Load Amps
4.5 A
Duty Cycle
Continuous
Number of Speeds
1
Efficiency Rating
Standard Efficiency (IE1)
Shaft Design
Keyed
Motor Enclosure Type
Open Drip Proof
Product Type
General Purpose Motor
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
4.5 A
Manufacturers Warranty
1 yr
Frequency
60 Hz
Application
General Purpose
Nameplate Service Factor @ 60 Hz
1.35
Insulation Class
B
Bearing Type
Ball
Nameplate Voltage @ 60 Hz
115V AC
Nameplate RPM @ 60 Hz
1,140 RPM
Nameplate Horsepower @ 60 Hz
1/6 hp

Dimensions

Length Less Shaft
8 1/2 in
Shaft Dia.
1/2 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
1 yr
Overall Length
10 5/16 in
Frame Size
56Z
Shaft Diameter
1/2 in
Wire Rope Length
10 5/16 in
Length
10 5/16 in

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/6 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 4.5 A, 56Z Frame, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Shaft Design Keyed, Motor Frame Material Steel

Ratings & reviews