Shop SIEMENS
Create Account
SIMOTICS S-1FK2 CT servo motor M0=18 Nm PN = 3.05 kW at nN=2000 rpm
- Mfr # 1FK2208-3AC10-1MB0
- Zoro # G715948946
product price:Â
$
4,411.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1FK2208-3AC10-1MB0
- Zoro #
- G715948946
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FK2 CT servo motor M0=18 Nm, PN = 3.05 kW at nN=2000 rpm 380-480 V, PN = 1.74 kW at nN=1000 rpm 200-240 V, with holding brake, degree of protection IP64, shaft D32x58 mm with feather key, absolute encoder 22-bit + 12-bit multiturn encoder AM22DQC, with DRIVE-CLiQ plug M17, power connector size M23